DESCRIPTION

  • Beam: NSP9
  • Bulb type: MR16
  • Excellent lumen maintenance
  • Lens: N
  • Light Bulb Base Type: GX5.3
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco 12V 4100K Base Halogen Bulb with Narrow Spot Beam

SS1957

Watts:

20

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Light Bulb Base Type
GX5.3
Light Bulb Shape Code
MR16
Lumens
4100
Number Of Hours
2000
Volts
12V
Watts
20

Starting at
$2.25
EACH
  • QUANTITY