DESCRIPTION

  • Beam: NSP9
  • Bulb Type: MR16
  • Excellent lumen maintenance
  • Lens: N
  • Light Bulb Base Type: GX5.3
  • Longer life than incandescent
  • More efficient than incandescent
  • Volts: 12V
  • Whiter light than incandescent

Satco 12V 9530K Halogen Bulb with Narrow Spot Beam

SS1965

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GX5.3
Light Bulb Shape Code
MR16
Lumens
9530
Number Of Hours
2000
Volts
12V
Watts
65

Starting at
Call for Pricing
  • QUANTITY