DESCRIPTION

  • Aircraft, auto and marine use
  • Emergency, medical and entertainment use
  • Lumens: 33
  • Special application miniature lamp

Satco T3 Xenon Light Bulb with Mini Base

SS6969

Watts:

5

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Clear
Dimmable
No
Energy Star Compliant
No
Length
1-3/5 in
Light Bulb Base Type
Mini Wedge
Light Bulb Shape Code
T3
Lumens
33
Number Of Hours
8000
Volts
12V
Watts
5

Starting at
$1.79
EACH
  • QUANTITY