DESCRIPTION

  • Bulb Type: A19
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 130V

Satco 130 V 1100 Lumen Medium Bulb in Clear

SS3944

Watts:

SPECIFICATIONS

Color Finish
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Volts
130V
Watts
100

Starting at
Call for Pricing
  • QUANTITY