DESCRIPTION

  • Bulb type: G16.5
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: candelabra

Satco 130 V Candelabra Lamp in Clear

SA3922

Watts:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Volts
130V
Watts
25

Starting at
$0.64
EACH
  • QUANTITY