DESCRIPTION

  • 130 volt
  • Brass Base
  • General Service Reflector
  • Household or Commercial use
  • Long Life

Satco BR30 Dimmable Incandescent Light Bulb with Medium Base

SS3417

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lumens
620
Number Of Hours
2000
Volts
130V
Watts
65

Starting at
Call for Pricing
  • QUANTITY