DESCRIPTION

  • Bulb type: G25
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 130V

Satco 130 V Medium Lamp in White

SA3643

Watts:

SPECIFICATIONS

Color Finish
White
Color Temperature
3000
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Volts
130V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY