DESCRIPTION

  • 550 lumens
  • AC/DC switch for use with alternative power sources
  • Average rated hours: 2500
  • Beam pattern: NFL 30
  • Excellent lumen maintenance
  • Filament: CC-8
  • Halogen lamps deliver a crisp white light is whiter than a standard incandescent of similar wattage
  • Lamp code: 450PAR20/CAP/NFL
  • Longer life and more efficient than incandescent

Satco 130 V Narrow Flood Bulb

S14529

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Volts
130V
Watts
50

Starting at
Call for Pricing
  • QUANTITY