DESCRIPTION

  • Bulb type: A15
  • Can be used indoors and outdoors in an enclosed application
  • Color/finish: frosted
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium
  • Shatterproof

Satco A15 Dimmable Incandescent Light Bulb with Medium Base

SS4881

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
265
Number Of Hours
2500
Volts
130V
Watts
40

Starting at
$3.61
EACH
  • QUANTITY