DESCRIPTION
- Bulb type: A21
- Can be used indoors and outdoors in an enclosed application
- Color/finish: frosted
- Contains no mercury
- Dimmable
- Light bulb base type: medium
- Shatterproof and can be used around food preparation
Satco A21 Dimmable Incandescent Light Bulb with Medium Base
SS3973
Watts:
100SPECIFICATIONS
- Average Life
- 2500
- Bulb Type
- Incandescent
- Color Finish
- Frosted
- Color Temperature
- 2700
- Dimmable
- Yes
- ETL Listed
- No
- Energy Star Compliant
- No
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A21
- Lumens
- 880
- Number Of Hours
- 2500
- Ordering Code
- 100A21/TF
- UL Listed
- No
- Volts
- 130V
- Watts
- 100
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday