DESCRIPTION

  • 130 volt
  • Bright, Crisp light
  • Energy Saving Halogen
  • Indoor / Outdoor
  • Uniform light output

Satco PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base

SS4210

Watts:

39

SPECIFICATIONS

Beam Spread
42°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Length
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
500
Number Of Hours
2000
Volts
130V
Watts
39

Starting at
$10.08
EACH
  • QUANTITY