DESCRIPTION

  • Bulb type: A21
  • Can be used indoors and outdoors in an enclosed application
  • Color/finish: frosted
  • Contains no mercury
  • Dimmable
  • Light bulb base type: medium
  • Shatterproof and can be used around food preparation

Satco A21 Dimmable Incandescent Light Bulb with Medium Base

SS3972

Watts:

75

SPECIFICATIONS

Average Life
2500
Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lumens
620
Number Of Hours
2500
Ordering Code
75A21/TF
UL Listed
No
Volts
130V
Watts
75

Starting at
$3.38
EACH
  • QUANTITY