DESCRIPTION

  • Bulb Type: PS35
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 130V
  • Watts: 300W

Satco 130V Base Bulb in Clear

SS4961

Watts:

SPECIFICATIONS

Color Finish
Clear
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
PS25
Lumens
3600
Number Of Hours
2500
Volts
130V
Watts
300

Starting at
Call for Pricing
  • QUANTITY