DESCRIPTION

  • Bulb type: PS35
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium

Satco PS35 Dimmable Incandescent Light Bulb with Mogul Base

SS4962

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
PS35
Lumens
3600
Number Of Hours
2500
Volts
130V
Watts
300

Starting at
Call for Pricing
  • QUANTITY