DESCRIPTION

  • Bulb type: G16.5
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 130V

Satco G16 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SA3924

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Satin White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lumens
83
Number Of Hours
2500
Volts
130V
Watts
15

Starting at
Call for Pricing
  • QUANTITY