DESCRIPTION

Satco 130V Incandescent Bulb

SATS3229

Watts:

45

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
White Frosted
Energy Star Compliant
No
Length
4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
330
Number Of Hours
2000
Volts
130V
Watts
45

Starting at
$2.2
EACH
  • QUANTITY