DESCRIPTION

Satco 130V Incandescent Bulb

SS3955

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Silver Crown
Dimmable
Yes
Energy Star Compliant
No
Length
4-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
580
Volts
130V
Watts
60

Starting at
Call for Pricing
  • QUANTITY