DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco 130V Incandescent Lamp Bulb in Frosted

SS3408

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Glass Type
Frosted
Height
3-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Volts
130V
Watts
65
Width
5-3/8 in

Starting at
$2.47
EACH
  • QUANTITY