DESCRIPTION

  • Bulb type: A15
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Intermediate
  • Volts: 130V

Satco A15 Dimmable Incandescent Light Bulb with Intermediate Base

SS4164

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
A15
Lumens
420
Number Of Hours
1000
Volts
130V
Watts
40

Starting at
$1.11
EACH
  • QUANTITY