DESCRIPTION

  • Special application incandescent

Satco 130V Intermediate E-17 Base Incandescent Bulb

SS3917

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Energy Star Compliant
Yes
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
T8
Lumens
360
Number Of Hours
2000
Volts
120V
Watts
40

Starting at
$2.16
EACH
  • QUANTITY