DESCRIPTION

  • Bulb type: A15
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium

Satco A15 Dimmable Incandescent Light Bulb with Medium Base

SS3814

Watts:

25

SPECIFICATIONS

Average Life
2500
Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
130
Number Of Hours
2500
Ordering Code
25A15/C
UL Listed
No
Volts
130V
Watts
25

Starting at
$1.0
EACH
  • QUANTITY