DESCRIPTION

  • Bulb type: PS25
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 130V
  • Watts: 300W

Satco 130V Medium Bulb in Frosted

SS4960

Watts:

SPECIFICATIONS

Bulb Style
Pear Shape
Color Finish
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PS25
Lumens
3600
Number Of Hours
5000
Volts
130V
Watts
300

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY