DESCRIPTION

Satco BR30 Dimmable Halogen Light Bulb with Medium Base

SS4415

Watts:

65

SPECIFICATIONS

Beam Spread
80°
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Frosted
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
BR30
Lumens
900
Number Of Hours
2000
Volts
130V
Watts
65

Starting at
$4.42
EACH
  • QUANTITY