DESCRIPTION

Satco 130V Medium E-26 Base Flood Halogen Light Bulb

SS2336

Watts:

SPECIFICATIONS

Beam Spread
50°
Bulb Type
Halogen
Color Finish
Clear, Warm White
Color Temperature
2900
Energy Star Compliant
No
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR30 Short Neck
Lumens
530
Number Of Hours
2000
Volts
130V
Watts
39

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.95
EACH
  • QUANTITY