DESCRIPTION

  • General service incandescent lamp
  • Household or commercial use
  • Long life

Satco A21 Dimmable Incandescent Light Bulb with Medium Base

SS3946

Watts:

150

SPECIFICATIONS

Average Life
750
Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lumens
2670
Number Of Hours
750
Ordering Code
150A21/CL/120V
UL Listed
No
Volts
120V
Watts
150

Starting at
$1.7
EACH
  • QUANTITY

DOCUMENTS