DESCRIPTION

  • 130 volt
  • General Service Incandescent
  • Household or Commercial use
  • Long Life

Satco A15 Dimmable Incandescent Light Bulb with Medium Base

SS3739

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
580
Number Of Hours
2500
Volts
130V
Watts
60

Starting at
Call for Pricing
  • QUANTITY