DESCRIPTION

  • 130 volt
  • Brass Base
  • General Service Reflector
  • Household or Commercial use
  • Long Life

Satco R20 Dimmable Incandescent Light Bulb with Medium Base

SS8519

Watts:

45

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Indoor Outdoor
Indoor/Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
280
Number Of Hours
5000
Volts
130V
Watts
45

Starting at
$1.84
EACH
  • QUANTITY