DESCRIPTION

  • Bulb Type: R20
  • Can be used indoors and outdoors in an enclosed application
  • Color/Finish: Frosted
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium

Satco R20 Dimmable Incandescent Light Bulb with Medium Base

SS2810

Watts:

30

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
185
Number Of Hours
2000
Volts
130V
Watts
30

Starting at
$2.2
EACH
  • QUANTITY