DESCRIPTION

  • Bulb type: T3
  • Excellent lumen maintenance
  • Light bulb base type: R7S
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco 130V T3 Double Ended Base J-Style Halogen Linear Lamp in Clear

SS1926

Watts:

500

SPECIFICATIONS

Color Finish
Warm White
Color Temperature
2900
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Lumens
9500
Number Of Hours
2000
Volts
130V
Watts
500

Starting at
$2.02
EACH
  • QUANTITY