DESCRIPTION

  • 130 volt
  • Brass Base
  • Long Life
  • Tubular Shaped Incandescent

Satco T6 Dimmable Incandescent Light Bulb with Intermediate Base

SS3225

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
5-3/8 in
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
T6
Lumens
340
Number Of Hours
1500
Volts
130V
Watts
40

Starting at
Call for Pricing
  • QUANTITY