DESCRIPTION

  • 130 volt
  • Special application incandescent

Satco T8 Dimmable Incandescent Light Bulb with Candelabra Base

SS3907

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
2-5/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T8
Lumens
190
Number Of Hours
2500
Volts
130V
Watts
25

Starting at
Call for Pricing
  • QUANTITY