DESCRIPTION

  • Bulb Type: T5
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG# F4T5/CW
  • Wide range of colors

Satco 135 Lumens 2-Pin T5 Miniature Base Preheat Fluorescent Lamp in White

SS1900

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
130
Number Of Hours
5000
Watts
4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.47
EACH
  • QUANTITY