Satco
13.5W 1-Light LED Flush Mount Ceiling Fixture in Black
Part #SS21538 | Item #7851670 | Manufacturer Part #S21538
How to get it:
Product Details
- Lawful for sale in California
- Dimmable
- Wet location rated
- Energy Star Listed
- Warranty: 5 Year Limited - Fixtures
Specifications
ADA Compliant: No
Application: Residential
BAA Compliant: No
Beam Spread: 108°
Bulb Type: Integrated LED
Color Finish: Warm White
Color Finish Category: Whites
Color Rendering Index CRI : 90
Color Temperature: 3000
Dimmable: Yes
ETL Listed: Yes
Energy Factor: 0.9
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 1 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount, Flush Mount
Length: 7 in
Lighting Direction: Down Lighting
Lighting Style: Modern
Lumens: 800
Material: Die Cast Aluminum
Maximum Temperature: 107.6
Minimum Temperature: 1.4
Number Of Hours: 50000
Number Of Lights: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Smart Home Enabled: No
Temperature Range: -17 to 42 Deg C (1.4 to 107.6 Deg F)
UL Listed: No
Volts: 120V
Watt Equivalency: 60
Watts: 13.5
Weight: 1.52
Width: 7 in