13 W Compact Fluorescent Medium E-26 60 Watt Equivalency
13 W Compact Fluorescent Medium E-26 60 Watt Equivalency
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Dry
- 2 Year Limited Warranty
- RoHS compliant
- Household or commercial use
Documents
Specifications
- Application:
- Living Room, Bedroom, Dining Room
- Average Life:
- 3 yr
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 1-81/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-13/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- S6235
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Spiral
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W