13W A19 LED Bulb Medium E-26 Base 2700 Kelvin 220° Dimmable
This product has been replaced by
Manufacturer Part #S28650
13W A19 LED Bulb Medium E-26 Base 2700 Kelvin 220° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lawful for sale in California
- Energy Star Listed
- California T24 JA8-E 2016 Listed; T20 Listed
- 5 Year Limited Warranty - 10 hr per day
- CULus - Damp
- Enclosed Rated Lamp
Documents
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 1
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Length:
- 4-5/8 in
- Light Bulb Ordering Code:
- 13A19/LED/27K/90CRI
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W