13W Electronic Self-Ballasted Smooth Phenolic Socket
13W Electronic Self-Ballasted Smooth Phenolic Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tab locking socket
- Use in wet or dry locations
- CULus - Listed
Specifications
- AMP:
- 0.17
- ETL Listed:
- No
- Height:
- 2 in
- Light Bulb Base Type:
- G24q-1
- Light Bulb Type:
- Compact Fluorescent
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 1-1/2 in