13W PAR30 Short Neck LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable

Part #SS8582  |  Item #7771935  |  Manufacturer Part #S8582

$20.28 EACH

Watts:

13
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

Application: [Commercial, Residential]

Beam Spread: 40°

Bulb Style: Reflector

Bulb Type: LED

CEC Compliant: For Sale in CA

Center Beam Candle Power: 1040

Color Finish: Clear

Color Finish Category: Clear

Color Rendering Index CRI : 92

Color Temperature: 3000

Diameter: 3-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR30 Short Neck

Lighting Style: Transitional

Lumens: 820

Lumens per Watt LPW : 60

NSF Certified: No

Number Of Hours: 25000

Number Of Lights: 1

Origin: Global

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: Suitable for Wet Locations

Volts: 120V

Watt Equivalency: 45

Watts: 13