13W PAR30 Short Neck LED Bulb Medium E-26 Base 3500 Kelvin 25 Degree Dimmable
This product has been replaced by
Manufacturer Part #S29412
13W PAR30 Short Neck LED Bulb Medium E-26 Base 3500 Kelvin 25 Degree Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- Dimmable
- For Indoor and Outdoor use
- ABS Lens
- 3 Year Limited Warranty
- CULus - Wet
Specifications
- ANSI:
- ANSI E26
- Ballast Type:
- Dimmable
- Beam Spread:
- 25°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 80
- Color Temperature:
- 3500
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 1
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-5/8 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Lumens per Watt:
- 76.92
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 13 W