13W PL Dimmable LED Light Bulb with G24q-1 Base

You last purchased this on
 
SATCO

13W PL Dimmable LED Light Bulb with G24q-1 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

13W PL Dimmable LED Light Bulb with G24q-1 Base

  • Fast #
  • Part #SS9311
  • Item #5127858
  • Manufacturer Part #S9311
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 Year Limited Warranty
  • Dimmable
  • CULus Classified - Damp
  • Horizontal operation
  • Requires Certification

Specifications

Beam Spread:
120°
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
1-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Length:
5-1/4 in
Light Bulb Base Type:
G24q
Light Bulb Shape Code:
PL
Light Bulb Type:
LED
Lumens:
950
Number Of Hours:
50000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
Type:
SS9311
Volts:
120/277V
Watts:
13 W