13W T2 Compact Fluorescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

13W T2 Compact Fluorescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

13W T2 Compact Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS7217
  • Item #3635319
  • Manufacturer Part #S7217
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CULus - Dry
  • 2 Year Limited Warranty
  • Lawful for sale in California
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
82
Color Temperature:
2700
Diameter:
1-4/5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
4-1/8 in
Light Bulb Shape Code:
T2
Light Bulb Type:
Compact Fluorescent
Lumens:
900
Number Of Hours:
12000 h
Origin:
Global
Product Type:
Lamp
Type:
SS7217
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
13 W