13W T4 Compact Fluorescent Light Bulb with 2GX7 Base
13W T4 Compact Fluorescent Light Bulb with 2GX7 Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 Year Limited Warranty
- TCLP compliant for low mercury
- Lawful for sale in California
- Meets RoHS standards
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 1-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 6-1/5 in
- Light Bulb Base Type:
- 2GX7
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 800
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Watts:
- 13 W