DESCRIPTION

  • 145 volt
  • Special application incandescent

Satco T6 Dimmable Incandescent Light Bulb with Candelabra Base

SS3912

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
3-1/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T6
Lumens
90
Number Of Hours
2000
Volts
145V
Watts
15

Starting at
Call for Pricing
  • QUANTITY