14W PAR30 Long Neck LED Light Bulb with GU24 Base
14W PAR30 Long Neck LED Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Long life of 25,000 hours
- Direct replacement for 75W incandescent globe lamps
- For indoor and outdoor use
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- LED
- Lumens:
- 860
- Number Of Hours:
- 25000 h
- Type:
- SS9054
- Volts:
- 120V
- Watts:
- 14 W