14W PAR30 Long Neck LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

14W PAR30 Long Neck LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

14W PAR30 Long Neck LED Light Bulb with Medium Base

  • Fast #
  • Part #SS8973
  • Item #4514434
  • Manufacturer Part #S8973
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimmable
  • Requires Certification

Specifications

Beam Spread:
60°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Natural Light
Color Temperature:
5000
Energy Star Compliant:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR30 Long Neck
Light Bulb Type:
LED
Lumens:
930
Number Of Hours:
35000 h
Volts:
120V
Watts:
14 W