14W PAR30 Short Neck LED Light Bulb with Medium Base
14W PAR30 Short Neck LED Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 6 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Natural Light
- Color Temperature:
- 5000
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- LED
- Lumens:
- 930
- Number Of Hours:
- 35000 h
- Volts:
- 120V
- Watts:
- 14 W