14W T8 LED Bulb Bi-Pin G13 Base 4000 Kelvin 220°

You last purchased this on
 
SATCO

14W T8 LED Bulb Bi-Pin G13 Base 4000 Kelvin 220°

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

14W T8 LED Bulb Bi-Pin G13 Base 4000 Kelvin 220°

  • Fast #
  • Part #SS9915
  • Item #7298521
  • Manufacturer Part #S9915
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Direct wire 120-277V line voltage*
  • All glass tube
  • No ballast or external driver required
  • Existing wiring to both sockets can remain in place
  • Will work on both shunted or non-shunted sockets
  • Built-in shock resistant circuit - (not hot until both ends are installed)
  • NSF Approved
  • Requires Certification

Specifications

Application:
Indoor
Beam Spread:
220°
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
82
Color Temperature:
4000
Diameter:
1 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Length:
48 in
Light Bulb Base Type:
Bi-Pin G13
Light Bulb Ordering Code:
14T8/LED/48-840/BP120-277V
Light Bulb Shape Code:
T8
Light Bulb Type:
LED
Lumens:
1800
NSF Certified:
No
Number Of Hours:
50000 h
UL Listed:
Suitable for Damp Locations
Volts:
120/277V
Watts:
14 W