14W T8 LED Light Bulb with Medium Base
14W T8 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use in fixtures with instant start or rapid start ballasts
- LED replacements for T8 tubes
Specifications
- Beam Spread:
- 230°
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Number Of Hours:
- 50000 h
- Volts:
- 120/277V
- Watts:
- 14 W