14W T8 LED Light Bulb with Medium Base
14W T8 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use in fixtures with instant start or rapid start ballasts
- RoHS compliant
Documents
Specifications
- Average Life:
- 5 yr
- Beam Spread:
- 230°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 82
- Color Temperature:
- 4000
- Diameter:
- 1 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- S9236
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Number Of Hours:
- 50000 h
- Temperature Range:
- -4 to 113 Deg F
- UL Listed:
- Yes
- Watts:
- 14 W