14W T8 LED Light Bulb with Medium Base
14W T8 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 160°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Temperature:
- 4000
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Number Of Hours:
- 40000 h
- Type:
- SW453605
- Watts:
- 14 W