15 W Dimmable LED Medium E-26
15 W Dimmable LED Medium E-26
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- Dimmable
- For Indoor and Outdoor use
- ABS Lens
- 3 Year Limited Warranty
- CULus - Wet
Documents
Specifications
- Application:
- Residential
- Average Life:
- 2.85 yr
- Ballast Type:
- Dimmable
- Beam Spread:
- 25°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5-1/2 in
- Length:
- 5-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 1200
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W
- Width:
- 5 in